Hanna Instruments 4-Wire Pt100 Thermometer with Fixed Probe

Sebelum PPN:
Rp8.999.900
Spesifikasi
Battery Type/Life9V / approximately 150 hours of continuous use
Dimensions (mm)143x80x38 (5.6x3.2x1.5\")
Ordering InformationHI955502 is supplied with HI768P fixed temperature probe, battery, and instruction manual.
Weight (g)320 (11.3 oz)
Environment Temperature (°C)0 to 50 (32 to 122 degree F); RH max 95%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 4-Wire Pt100 Thermometer with Fixed Probe - HI955502 is housed in a compact, ergonomic casing with a wrist-strap to make it easy for carrying in a laboratory or plant. The HI955502 has a fixed Pt100 probe suited for applications such as measurement in air, liquid, or semisolids.

Ulasan Produk

Tidak ada ulasan