Hanna Instruments 4-Wire Pt100 Thermometer
#Grup produk P105584416
Spesifikasi
Battery Type/Life | 9V / approximately 150 hours of continuous use |
---|---|
Dimensions (mm) | 143x80x38 (5.6x3.2x1.5\") |
Ordering Information | HI955501 is supplied with battery and instructions. |
Weight (g) | 320 (11.3 oz) |
Environment Temperature (°C) | 0 to 50 (32 to 122 degree F); RH max 95% |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
The 4-Wire Pt100 Thermometer - HI955501 is housed in a compact, ergonomic casing with a wrist-strap to make it easy for carrying in a laboratory or plant. The HI955501 offers a range of probes for measurement in gases, air, liquid, and semisolids. Optional Pt100 probes cover a wide temperature range from -30 to 350oC.
Ulasan Produk
Tidak ada ulasan