Spesifikasi
| Part Code | 52SF842MY000 |
|---|---|
| Dimensions (cm) | 37x13x118 |
| Type | 39L |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
Range of coloured lids for Yamaha's 39L Top Case City, to exchange with the standard version.
- Choose a colour that matches your Yamaha or alternatively choose a contrasting colour of your own choice
- Easy to exchange
- Choose a colour that matches your Yamaha or alternatively choose a contrasting colour of your own choice
- Easy to exchange
Ulasan Produk
Tidak ada ulasan