Brinno Accessories Camera Extender Kit

Sebelum PPN:
Rp3.099.900
Spesifikasi
Dongle InterfaceOutput: USB-C (to camera) Input: USB-C (for USB-C cable) micro USB (for ATH2000 power supplier)
USB-C CableUSB-A Male to USB-C Male, Weatherproofing Cap and Seal, UV Coating, 49ft (15m), Supports USB 2.0 high speed data transferring at up to 200mbps
Mounting AdapterDesign for TLC2000 series to be installed into Construction Power Housing (ATH2000)
RequirementsBCC2000 (or TLC2000 with ATH2000)
Dimensions (WxHxD) (mm)Multi-task dongle ACB1000 47.1x27.9x9, Mounting Adapter 126x69x14.7
Length Cable (m)USB-C cable 15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bring your filming to new heights.
Increase your reach and extend the capabilities of your BCC2000 with Brinno's new Camera Extender Kit. This accessory kit will connect your camera with unlimited power, conduct faster data transfers, and provide early access to the beta version of the Brinno Command Center.

Give yourself a boost. With the 49ft (15m) long cable get instant access to your camera. Download files onto your laptop and use the new Brinno Command Center to modify camera controls and check filming and battery status. For a truly flexible installation experience, the cable can also be used to connect your camera to external power through a power adapter.

Engineered to withstand the unpredictable construction site environment. Easy time lapse just got easier!
Peringatan
English
Feature
- Simultaneous Record and Download.
No need to stop recording, just plug the cable into your computer and instantly download files.

- High Speed Data Transfer.
Download files faster and more efficiently with our power boosting cable and multi-task dongle.

- 49ft (15m) Ruggedized Cable.
Durable and construction-proof, our cable has UV coating and special waterproofing plug and seal to ensure safe long-term outdoor use.

- Brinno Command Center.
Early access to the beta version of our new all-in-one command and control platform. Preview camera frame, change settings, check battery and SD card status from your laptop (Windows 10 only).

- External Power.

Ulasan Produk

Tidak ada ulasan