Brinno Accessories Camera Clamp

Sebelum PPN:
Rp3.099.900
Spesifikasi
ContentsCamera clamp; Magic arm; Extension poles; Wrench
Camera Mount Screw (inch)1/4
Clamping RangeTube: 0.4~ 3.5 in (10 ~ 90 mm), Flat surface: 0.04~ 3.5 in (1 ~90 mm) 3.5~ 10.6 in (90 ~270 mm)(with extension pole)
MaterialClamp: Stainless, Aluminium Magic Arm: Stainless, Aluminium Extension Pole & wrench: Stainless
Clamp Load Capacity (kg)50 (without extension pole)
Magic Arm Load Capacity (kg)3
Dimensions (mm)Folded 209x94x39, Extended 176x180x60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Conquer the Challenge of Construction Time Lapse Filming.
Brinno's new Camera Clamp Plus (ACC1000P) is DURABLE in material, ADJUSTABLE in grip, FLEXIBLE in tilt angle. The patented tool kit captures any viewing angle of time lapse filming you desire. It makes construction monitoring much easier.

DURABILITY: The tool kit is made of sturdy stainless steel, providing excellent resistance to corrosion and rust.
ADJUSTABILITY: The clamp allows you to hold tightly and securely to any object or surface, indoors or outdoors.
FLEXIBILITY: The magic arm lets you tilt the camera to point anywhere you want with any angle.
Peringatan
English
Feature
- Industry-grade Clamp.
The Camera Clamp Plus is made of durable 304 stainless steel providing exceptional resistance to corrosion and rust. We designed ACC1000P to meet the tough demands for harsh industrial environment. The clamp provides excellent clamping force and flexible clamp range.

- Hold Tight to Any Surface.
The cubic jaws of the Clamp have two grip sides: Irregular and Grooved. Use the right grip to hold firmly on to any shaped surface, outdoors or indoors.

- Extendable Clamping Range.
ACC1000P is constructed with multiple heavy duty extension poles, giving adjustable clamping range between 0.04inch (1mm) and 3.5inch (90mm) and futher extendable to a Max of 10.6inch (270mm). You'll always get the right clamping performance no matter the grip is on a small narrow workpiece or on a large brick wall.

- Adjustable Multi-point Mounting.
The viewing angle and field of view can be flexibly adjusted taking advantage of the Clamp’s multiple-point mounting design. You can explore various angles to capture the perfect scene for your easy jobsite video documentation.

- Easy to Set Up.
The soft plastic handle and precise screw allow you to fasten the clamp quickly using no professional tool at all. The kit will stand fixed and firm in place during the project time, and be removed easily when the job is done.

- Flexible Mounting View Angle.
The ACC1000P's magic arm has a 360° rotating tripod (1/4inch) ball joint with 90° tilt, giving you very easy maneuverability and precise positioning. Pan your camera freely and shoot any ongoing activity anywhere at your jobsite. A MUST-HAVE feature for good construction process documentation.

Ulasan Produk

Tidak ada ulasan