AS Ultrasonic Cleaner

Sebelum PPN:
Rp25.999.900
Spesifikasi
Oscillation Frequency (kHz)40
Chamber Capacity (L)5.9
W x D x H (mm)380x247x340
Chamber Inner Dimension W x D x H (mm)303x152x150
Cord Length (m)2
Finish MaterialCleaning Chamber: Stainless Steel (SUS304), Main Body: Polypropylene (PP)
High Frequency Output (W)130
Power Consumption Electrical (W)340
Power Supply (V)Single Phase 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- It does not consume wasteful power while it is a high output.
- The enclosure of the ASU series is made of polypropylene (PP) with excellent chemical resistance.
- The operation panel type is an easy-to-operate top panel system. It is also easy to see with a digital display with excellent visibility.
- The heater operates separately from washing and stops at the set temperature.
Use

- Cleaning of various work pieces and cleaning of laboratory instruments, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait