AS Mask Disposable
#Grup produk P105544339
Spesifikasi
| Construction | 4 Layers |
|---|---|
| Dustproof Efficiency (%) | 98 |
| Type | Round Rubber Type, Ear Loop Type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- A 4 layer type with activated carbon fiber sheet added to a high level dust mask.
- The activated carbon fiber has a very high adsorption capacity that is 10 to 100 times of granular activated carbon.
- Each sheet is packaged in plastic bags.
Use
- Use in a place with odor and dust.
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily%20Terhadap%20Pilek%2C%20Pollen%20%26%20Virus/AS%20Mask%20Disposable/9fP105544339-1.jpg)
