Spesifikasi
| Max Shredding Number of Sheets (sheet) | 4 |
|---|---|
| Power Supply (V) | AC100 |
| Rated Working Time (minute) | 3 |
| Inlet width (mm) | 160 |
| Cut Size (mm) | 2x11 (cross cut) |
| Power Consumption Electrical (W) | 120 (50/60Hz) |
| Power Cord (m) | approx. 1.2 |
| Safety device | Dust box switch, Thermal protector |
| Shredding Speed at 50/60Hz (m/minute) | 1.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- Compact desktop type, fine cutting shredder.
- Shredder for A5 size that is optimum for shredding mails(postcard, DM)including the personal information.
- With its 2 x 11mm fine shredding, personal information or confidential information can be securely protected.
- Optimum for dispose measures of documents including My number.
Ulasan Produk
Tidak ada ulasan




















































































































































