AS Gloves PVC for CR
#Grup produk P105537603
Spesifikasi
| Color | Translucent |
|---|---|
| Thickness (mm) | 0.06 |
| Specifications | Dual Purpose for Left and Right, Washed |
| Finish Material | Vinyl Chloride(PVC)(powder free) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- Ultra purified water washing processing(18MΩ)is applied and dust-free packing is done under class 100 high cleanliness.
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Lab%2C%20Ruang%20Bersih/Dalaman%20Sarung%20Tangan%20Ruang%20Bersih/AS%20Gloves%20PVC%20for%20CR/grP105537603-1.jpg)
