Spesifikasi
| Max Shredding Number of Sheets (sheet) | 12 |
|---|---|
| Power Supply (V) | AC100 |
| Rated Working Time (minute) | 10 |
| Inlet width (mm) | Approx. 226 |
| Cut Size (mm) | 2x12 (µ cross cut) |
| Power Consumption Electrical (W) | 290/315 (50/60Hz) |
| Power Cord Length (m) | 1.2 |
| Shredding Speed at 50/60Hz (m/minute) | 2.3/2.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- A shredder for offices that shreds up to 12 papers at once with Micro cross cutting.
- 2 x 12mm Micro cross cutting gives high security.
Ulasan Produk
Tidak ada ulasan




















































































































































