Spesifikasi
| Max Shredding Number of Sheets (sheet) | 2 |
|---|---|
| Media Shredding | O |
| Power Supply (V) | AC100 |
| Rated Working Time (minute) | 5 |
| Dust box capacity (L) | 3.55 |
| Inlet width (mm) | 218x2.5(paper)121(media) |
| Power Consumption Electrical (W) | 25 (50/60Hz) |
| Shredding Speed (m/minute) | 1.3 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- A compact desktop size, optimum even for an office.
- There are 4 safety devices including a thermal protector, a dust box switch, a temperature fuse, and a current fuse, so it is excellent in safety.
Ulasan Produk
Tidak ada ulasan




















































































































































