AS Bottles
#Grup produk P105527235
Spesifikasi
| Capacity (ml) | 500 |
|---|---|
| Outer Dia. x H (mm) | 76x260 |
| Finish Material | Main Body: Low Density Polyethylene (LLDPE), Twist Lid: Polypropylene (PP) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- Item name that can distinguish pharmaceutical product/cleaning bottle type with ICS chemical formula.
- In order to prevent contamination, the bottle has a color bar of the same color as the lid.
- An integrally molded product that does not leak, and the lid and the tube are welded.
Ulasan Produk
Tidak ada ulasan




















































































































































