UNIOR Wrench for Reservoir
#Grup produk P105521976
Spesifikasi
Min. Size D (mm) | 120 |
---|---|
Max. Size D (mm) | 155 |
Outer Dimensions (mm) | 22 |
Size H (mm) | 73 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material arms: carbon tool steel- For removing plastic fuel tank nut
- For assembling or disassembling
Advantages:
- Quick griping of fuel tank nut
Use
- This tool has three removable hooks that grip the fuel tank cap firmly so it does not move. As access to this cap is usually difficult when making replacements, the tool is constructed so that it requires minimum space. Simply place the tool on the cap and rotate in the appropriate direction. The tool adapts to the cap itself and the cap can then be removed very quickly. The replacement of the cap is also straightforward. This tool ensures safe work and a long service life.Important!
- Use with socket or wrench dimension 22
Ulasan Produk
Tidak ada ulasan