UNIOR Worktable
#Grup produk P105521958
Spesifikasi
Size L (mm) | 1000 |
---|---|
Size b (mm) | 600 |
Size H (mm) | 850 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Folding supported legs- Static load capacity: 250kg
- Material: premium PLUS sheet metal
- Coated with eco colour of Qualicoat quality standard
- Plywood - Beech wood
- Protected with environmentally friendly coating
Ulasan Produk
Tidak ada ulasan