UNIOR Work Bench
#Grup produk P105521921
Spesifikasi
Size L (mm) | 1500 |
---|---|
Size b (mm) | 750 |
Size H (mm) | 925 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material: premium PLUS sheet metal- Central locking system with a lock and folding key
- Full extension drawers with top quality ball-bearing slides
- The synthetic covering protects drawers and tools from damage
- Coated with eco colour of Qualicoat quality standard
- Wooden worktop
- 5 drawers (3x L 560xW 570xH 70mm, 2x L 560xW 605xH150mm)
- Static load capacity: 2300 kg
- Capacity of drawer: 45kg
Ulasan Produk
Tidak ada ulasan