UNIOR Variator and Clutch Drive Holder Tool with Ring Wrench
#Grup produk P105521781
Spesifikasi
Size A1 (mm) | 8 |
---|---|
Size A2 (mm) | 22 |
Size b (mm) | 65 |
Size c (mm) | 32.5 |
Size S1 (mm) | 34 |
Size S2 (mm) | 38 |
Size L (mm) | 262 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material : Premium plus carbon steel - Surface finish : chrome plated according to ISO 1456:2009
Advantages :
- Comes with 3 different lengths of accessories that cover several types of drives
Use
- For scooters PIAGGIO, GILERA 50-125 ccm; water-and-air-cooled- Has a triple function
- It is used as a block for the gear on the starter when untightening the nut
- Wrench for untightening the inside nut of the back part of the drive
Ulasan Produk
Tidak ada ulasan