UNIOR Valve Spring Compressor for Motorbikes
#Grup produk P105521763
Spesifikasi
Min. Size D (mm) | 25 |
---|---|
Max. Size D (mm) | 170 |
Size c (mm) | 140 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material: premium plus carbon steel- Entirely hardened and tempered
- Surface finish: chrome plated according to ISO 1456:2009
- Ergonomic heavy duty double component handle
- Valve spring compressor not include pressure pieces
- Pressure pieces (article 2202.1/2) of dimensions 17,21,25 allow working on almost all motorbikes and are available as spare parts
Advantages:
- Suitable for almost all engines due to its wide range of adjustment
- After adjusting the tool for the first valve, the speed of work increases as readjusting is not necessary for subsequent valves.
- Using its very fast and easy with lever blockade
- Adjustable handles Enable desired pressure on the spring.
Use
- This tool is used to attach and detach valve springs and features a self-locking leverand quickly-adjustable fittings to allow it to be used with all kinds of engines.
Ulasan Produk
Tidak ada ulasan