UNIOR Valve Spring Compressor
#Grup produk P105521754
Spesifikasi
Size L (mm) | 430 |
---|---|
Size D (mm) | 20 - 250 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material: premium plus carbon steel- Entirely hardened and tempered
- Surface finish: chrome plated
- Suitable for almost all engines due to its wide range of adjustment
- Valve spring compressor not include pressure pieces
- 4 pressure pieces (article 2202.1) allows us working on almost all engines and are available as spare parts
- Using its very fast and easy with lever blockade
- After adjusting the tool for the first valve, the speed of work increases as readjusting is not necessary for subsequent valves.
- Adjustable handles enable desired pressure on the spring.
- Extra-large throat for larger engines
- This tool is used to attach and detach valve springs and features a self-locking lever and quickly-adjustable fittings to allow it to be used with all kinds of engines.
Ulasan Produk
Tidak ada ulasan