UNIOR V Adaptor for Rear Stand
#Grup produk P105521736
Spesifikasi
Size b (mm) | 63 |
---|---|
Size H (mm) | 98 |
Dimension A (mm) | 124 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material: constructional steel- Surface finish: chrome plated according to ISO 1456:2009
Advantages:
- Quick-change adaptors and setting stands
- Reliable mounting into the groove of the motorcycle front fork
Use
- Reliable mounting on side pin of the rear swinging arm of the motorcycle- It is suitable for almost all type of motorbikes
- Use together with base 3001.3
Ulasan Produk
Tidak ada ulasan