UNIOR Universal Variation Holder Tool
#Grup produk P105521693
Spesifikasi
Size b (mm) | 30 |
---|---|
Size c (mm) | 32.5 |
Size L (mm) | 120 |
Dimension A (mm) | 5 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material : Premium plus carbon steel - Surface finish : chrome plated according to ISO 1456:2009
Use
- It is used as a block for the gear on the starter when untightening the front part of the drive- For scooters PIAGGIO, GILERA 50-125 ccm; water-and-air-cooled
Ulasan Produk
Tidak ada ulasan