UNIOR Universal Timing Pulley Puller

Sebelum PPN:
Rp2.399.900
Spesifikasi
Size b (mm)100
Size D (mm)48-82
Size H (mm)135

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Material: premium flex plus carbon steel
- Entirely hardened and tempered
- Surface finish: chrome plated according to ISO 1456:2009, screw blackened
- For removing all types of pulleys with 2, 3, 4, 5, 6, 7, 8, 9 slots
- This tool is designed for removing drive pulleys with face grooves. The tool removes a pulley absolutely free of any risk of damage. The tool is adaptable to different pulley diameters, as the legs are adjustable.

Ulasan Produk

Tidak ada ulasan