UNIOR Trim Pin Remover
#Grup produk P105521462
Spesifikasi
Size L (mm) | 230 |
---|---|
Dimension A (mm) | 2.5 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material: premium flex plus carbon steel- Ergonomic heavy duty double component handle
- For removing trim pin till 8mm
- This tool is used for extracting fastening pins, removing trim and on various upholstery.
Advantages:
- Tip angled ground
Ulasan Produk
Tidak ada ulasan