UNIOR Tool for Tyres Valve Lets

Sebelum PPN:
Rp179.900
Spesifikasi
Size L (mm)115
Size d1 (mm)11
Size d2 (mm)4.5
Size D3 (mm)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Material: premium plus carbon steel
- Surface finish: chrome plated according to ISO 1456:2009
- For assembling and disassembling Schrader valvets mechanism
- One end is designed for assembling and disassembling of mechanism, other end for releasing the air
Advantages:
- The handle of the tools is serrated for a better grip

Ulasan Produk

Tidak ada ulasan