UNIOR Tool for Controlling Cam Belt Tension for Motorcycle

Sebelum PPN:
Rp779.900
Spesifikasi
Size c (mm)40.5
Size L (mm)164
Dimension A (mm)21

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Material : Premium plus carbon steel
- Surface finish : chrome plated according to ISO 1456:2009
Use
- It is used for the control of the tension of the drive belts
- Controlling tool is mounted onto the belt. On the marked part of the engine the belt is forced by hand to establish the sag of the belt so that is in conformance with the pressure force of 45N and with the sag prescribed by motorbike producer
- Used in accordance with the servicing instructions
- Ergonomic handle

Ulasan Produk

Tidak ada ulasan

Halaman Terkait