UNIOR Tool Chest Wide-8 Drawers
#Grup produk P105521143
Spesifikasi
Size L (mm) | 663 |
---|---|
Size b (mm) | 650 |
Size H (mm) | 870 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material: premium PLUS sheet metal- Central locking system with a lock and folding key
- Full extension drawers with top quality ball-bearing slides
- The synthetic covering protects drawers and tools from damage
- Coated with eco colour of Qualicoat quality standard
- 8 drawers (7xL 564xW 570x70mm, one dimension 564x605x150mm)
- Basic dimensions L 663xW 650xH 870 mm
- Total volume of drawers: 208 litres
- Possible use of SOS tool tray system in drawers
- Maximum capacity of each drawer: 50kg
Ulasan Produk
Tidak ada ulasan