UNIOR Tool Chest Narrow-8 Drawers

Sebelum PPN:
Rp38.999.900
Spesifikasi
Size L (mm)475
Size b (mm)650
Size H (mm)870

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Material: premium PLUS sheet metal
- Central locking system with a lock and folding key
- Full extension drawers with top quality ball-bearing slides
- The synthetic covering protects drawers and tools from damage
- Coated with eco colour of Qualicoat quality standard
- 8 drawers (7xL 374xW 570xH 70 mm, 1xL 374xW 605xH 150 mm)
- Basic dimensions L 475xW 650xH 870 mm
- Total volume of drawers: 128 litres
- Possible use of SOS tool tray system in drawers
- Maximum capacity of each drawer: 50kg

Ulasan Produk

Tidak ada ulasan