UNIOR Tool Chest Narrow-6 Drawers
#Grup produk P105521107
Sebelum PPN:
Rp35.999.900 - Rp40.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
Size L (mm) | 475 |
---|---|
Size b (mm) | 650 |
Size H (mm) | 870 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material: premium PLUS sheet metal- Central locking system with a lock and folding key
- Full extension drawers with top quality ball-bearing slides
- The synthetic covering protects drawers and tools from damage
- Coated with eco colour of Qualicoat quality standard
- 6 drawers (4xL 374xW 570xH 70 mm, 1xL 374xW 605xH 150 mm, 1xL 374xW 605xH 230 mm)
- Basic dimensions L 475xW 650xH 870 mm
- Total volume of drawers: 145 litres
- Possible use of SOS tool tray system in drawers
- Maximum capacity of each drawer: 50kg
Ulasan Produk
Tidak ada ulasan