UNIOR Tool Chest Narrow Mounted Under Bench Top-4 Drawers
#Grup produk P105521082
Spesifikasi
Size b (mm) | 650 |
---|---|
Size H (mm) | 430 |
Dimension A (mm) | 475 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Central locking system with a lock and folding key- Full extension drawers with top quality ball-bearing slides
- The synthetic covering protects drawers and tools from damage
- Coated with eco colour of Qualicoat quality standard
- Possible use of SOS tool tray system in drawers
- Maximum capacity of each drawer: 50kg
- Material: premium PLUS sheet metal
- 4 drawers (4xL 374xW 570xH 70 mm)
Ulasan Produk
Tidak ada ulasan