UNIOR Tool Chest Eurovision-3 Compartments
#Grup produk P105521064
Spesifikasi
Size L (mm) | 690 |
---|---|
Size b (mm) | 355 |
Size H (mm) | 394 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material: premium PLUS sheet metal- Central locking system with a lock and folding key
- Drawers with ball-bearing slides
- The synthetic covering protects drawers and tools from damage
- Coated with eco colour of Qualicoat quality standard
- 3 drawers (2xL 560xW 275xH 70mm, 1xL 560xW 315xH 150mm)
- Maximum capacity of each drawer: 30kg
Ulasan Produk
Tidak ada ulasan