UNIOR Tool Chest Eurostyle-5 Compartments
#Grup produk P105521055
Spesifikasi
Size L (mm) | 685 |
---|---|
Size b (mm) | 300 |
Size H (mm) | 535 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material: premium PLUS sheet metal- Central locking system with a lock and folding key
- Cover with lock, when the cover is closed the drawers will be locked
- Drawers with ball-bearing slides
- The synthetic covering protects drawers and tools from damage
- Coated with eco colour of Qualicoat quality standard
- 5 drawers L 560xW 265xH 70 mm
- Maximum capacity of each drawer: 30kg
Ulasan Produk
Tidak ada ulasan