UNIOR Tool Carriage Hercules

Sebelum PPN:
Rp43.999.900 - Rp55.999.900
Spesifikasi
Size L (mm)1182
Size L1 (mm)1040
Size L2 (mm)1080
Size b (mm)640
Size B1 (mm)550
Size H (mm)955
Size H1 (mm)800

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Material: premium PLUS sheet metal
- Central locking system with a lock and folding key
- Oil and acid resistant wheels of a diameter of 125mm, two with brake, which blocks spinning and rotating of the wheel
- Full extension drawers with top quality ball-bearing slides
- Opening and closing of drawers is very simple due to the uniform solution - Drawer handle on the upper side enables users a synchronic grip and opening of a carriage drawer.
- Drawers with non-slip interior synthetic lining
- Coated with eco colour of Qualicoat quality standard
- 7 front drawers (5x L 563xW 365xH 70mm, 2x L 563xW 383xH 150mm)
- 7 side drawers (5x L 374xW 364xH 70mm, 2x L 374xW 364xH 150mm)
- Basic dimensions with handle and wheels L 1182xW 640xH 955 mm
- Total volume of drawers: 215 litres
- Wooden worktop
- Static load capacity of carriages without wheels: 2300 kg
- Dynamic load capacity of carriages: 550 kg
- Capacity of side drawers:25 kg
- Capacity of front drawers:45 kg
Advantages:
- Perforated wall on the back side of the tool carriage allows hanging tools with tool hooks
- As an accessories available also a spray holder for easy storage of sprays up to fi 68mm, and a back door with a lock

Ulasan Produk

Tidak ada ulasan