UNIOR Tool Carriage Eurovision with Block Safety System
#Grup produk P105520977
Sebelum PPN:
Rp32.999.900 - Rp33.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
Size L (mm) | 800 |
---|---|
Size b (mm) | 440 |
Size H (mm) | 923 |
Size L1 (mm) | 700 |
Size H1 (mm) | 768 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material: premium PLUS sheet metal- Central locking system with a lock and folding key
- NEW Block safety system, prevents opening of more than one drawer at once. When one drawer is opened, all other drawers are locked and cannot be opened.
- Oil and acid resistant wheels of a diameter of 125mm, one with brake, which blocks spinning and rotating of the wheel
- Opening and closing of drawers is very simple due to the uniform solution - Drawer handle on the upper side enables users a synchronic grip and opening of a carriage drawer.
- Full extension drawers with top quality ball-bearing slides
- Drawers with non-slip interior synthetic lining
- Drawer closing mechanism prevents unwanted opening of drawers
- Wide range of accessories
- Coated with eco colour of Qualicoat quality standard
- Blind nuts for fixing accessories are mounted on the carriage.
- Static load capacity of carriage without wheels: 1600kg
- Dynamic load capacity of carriages: 500 kg
- Maximum capacity of each drawer: 45kg
- 7 drawers (5x L 563xW 365xH 70mm, 2x L 563xW 383xH 150mm)
- Basic dimensions with handle and wheels L 800xW 440xH 923mm
- Total volume of drawers: 140 litres
- Drawers compatible with SOS tool trays 1/3, 2/3, 3/3
Ulasan Produk
Tidak ada ulasan