UNIOR Tool Carriage Eurovision

Sebelum PPN:
Rp25.999.900 - Rp33.999.900
Spesifikasi
Size L (mm)800
Size b (mm)440
Size H (mm)923
Size L1 (mm)700
Size H1 (mm)768

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Material: premium PLUS sheet metal
- Blind nuts for fixing accessories are mounted on the carriage.
- Lifting door with locking system
- Static load capacity of carriage without wheels: 1600kg
- Maximum capacity of each drawer: 45kg
- 4 drawers (3x L 563xW 365xH 70mm, 1x L 563xW 410xH 150mm)
- Basic dimensions with handle and wheels L 800xW 440xH 923mm
- Drawers compatible with SOS tool trays 1/3, 2/3, 3/3
- Wide range of accessories
Advantages:
- Coated with eco colour of Qualicoat quality standard
- Opening and closing of drawers is very simple due to the uniform solution - Drawer handle on the upper side enables users a synchronic grip and opening of a carriage drawer.
- Drawer closing mechanism prevents unwanted opening of drawers.
- Drawers with non-slip interior synthetic lining
- Central locking system with a lock and folding key
- Oil and acid resistant wheels of a diameter of 125mm, one with brake, which blocks spinning and rotating of the wheel
- Dynamic load capacity of carriages: 500 kg
- Full extension drawers with top quality ball-bearing slides

Ulasan Produk

Tidak ada ulasan