UNIOR Timing Pulley Puller
#Grup produk P105520782
Spesifikasi
Size b (mm) | 100 |
---|---|
Size D (mm) | 48-82 |
Size H (mm) | 135 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material: premium flex plus carbon steel- Entirely hardened and tempered
- Surface finish: chrome plated according to ISO 1456:2009, screw blackened
- For removing pulleys with 3, 6, 9 slots
- This tool is designed for removing drive pulleys with face grooves. The tool removes a pulley absolutely free of any risk of damage. The tool is adaptable to different pulley diameters, as the legs are adjustable.
Ulasan Produk
Tidak ada ulasan