UNIOR Telescopic Magnetic Pick-Up Tool with Light
#Grup produk P105520685
Spesifikasi
Size L (mm) | 170 |
---|---|
Size L1 (mm) | 660 |
Magnet Force (kg) | 0.5 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- For lifting nuts, bolts, screwsAdvantages:
- Batteries protected against humidity
- Included in the set: 3 LR41 batteries
- With light, for dark places between the machine parts
Use
- This tool is intended for picking up small metal objects. It has a special light that activates automatically upon being extended from its housing. It is useful for partly unlit spaces such as the inside of engines. When no longer needed, simply fold back the tool and the light will immediately deactivate. The tool has a fastener.Ulasan Produk
Tidak ada ulasan