UNIOR Stubby Impact Wrench
#Grup produk P105520603
Spesifikasi
Square Part | 1/2 |
---|---|
Size L (mm) | 105.4 |
Size b (mm) | 177 |
Dimension A (mm) | 63 |
Torque (N m) | 745 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Free speed 8000 revolution per minutes- Max. torque 745 Nm
- Recommended air pressure: 6,2 Bar
- Air consumption 164 l/min
- Air inlet 1/4"
- Noise level 104dB(A)
Advantages:
- Composite motor housing
- Handle exhaust (silencer)
- One hand forward / reverse
- Compact and powerful
- Jumbo hammer mechanism
- Car industry
- Aircraft industry
- Agricultural equipment
- Heavy industry
- Larger construction machinery
- Shipbuilding industry
- Individual mounting
Important!
- Always use Unior IMPACT sockets.
Ulasan Produk
Tidak ada ulasan