UNIOR Strap Wrench
#Grup produk P105520515
Spesifikasi
Size L (mm) | 225 |
---|---|
Size Diameter (mm) | 60-140 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material: premium chrome vanadium steel- Strap from rubberized cloth
- Drop forged, entirely hardened and tempered
- Surface finish: chrome plated according to ISO 1456:2009
Ulasan Produk
Tidak ada ulasan