UNIOR Stand for Motorcycle Wheel Alignment
#Grup produk P105520472
Spesifikasi
Max. Size D (inch) | 32\" |
---|---|
Size b (mm) | 280 |
Size H (mm) | 525 |
Dimension A (mm) | 500 |
Max. Size d (mm) | 36 |
Min. Size d (mm) | 12 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material : Premium plus carbon steel- Lacquered housing, other parts zinc plated
- The stand is intended mainly for use in motorbike repair services and home users.
Adantages :
- The stand has a spirit level for setting in a horizantol position
- It enables radial control of the rim position with a sensor
- The geometry of the callipers enables a simultaneous axial control for accurate truing of the rim
- The stand enables fixing of cones to the axis that enable the centring of the wheel on its own bearings, thus preventing the possibility of centring errors
- It has two positions for setting columns regarding the width of the hub
- The rotation of the axis on external bearings enables centring on the standard method
Use
- Wheels with dimensions to max 32 inches can be centered- For axis dimensions of 12 to 36 mm.
Ulasan Produk
Tidak ada ulasan