UNIOR Spring Hook

Sebelum PPN:
Rp279.900
Spesifikasi
Size c (mm)130
Size b (mm)80
Size L (mm)170
Size d (mm)4.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Material : blade from premium hard chrome vanadium steel
- Ergonomic heavy duty double component handle
Use
- Tool is used for assembling and disassembling springs (spring for support legs, seat and reservoir, by exhaust systems, as assistance in assembling the chain of the cam shaft, etc)
- All types of motorbikes

Ulasan Produk

Tidak ada ulasan