UNIOR Spring Clip Pliers
#Grup produk P105520384
Spesifikasi
Size L (mm) | 235 |
---|
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material: premium plus carbon steel- Material pivoting tip: special carbon tool steel
- Surface finish: chrome plated to standard ISO 1456:2009
- Tips black finish
- Heavy duty double - Component handles
- Jet stamp UNIOR
- For hose clips on cooling, heating, fuel or screen-washer systems
Advantages:
- Fits most standard sized clamps
- Position lock makes it easy to replace hose clamps
Use
- Pliers for …. are used for opening the tube clamps, enabling quick and safe removal of tubes from tube prolongations. They are also used for closing the tube clamps when tubes are attached to tube prolongations to prevent tubes from falling off the prolongations and thus ensuring safe movement of fluids. The pliers have been designed in such a way so that only a minimum force is sufficient to create large pressure upon the clamp, ensuring safe and durable connection of the tube to the tube prolongation. The pliers have been shaped in such a way so that they can be efficiently used at places which are difficult to access, thus enabling quick and easy handling.Firm and safe grip is ensured by the ergonomic shape of the handles.
Used for:
- Alfa Romeo, Audi, Citroen, Fiat, Ford, Hyundai, Lancia, MAN, Mercedes, Opel/Vauxhall, Peugeot, Porsche, Renault, Seat, Toyota, VW, Volvo, etc.
Ulasan Produk
Tidak ada ulasan