UNIOR Sliding T-Handle 1/4inch
#Grup produk P105519430
Spesifikasi
Square Part (inch) | 1/4 |
---|---|
Size L (mm) | 120 |
Size d1 (mm) | 7 |
Size d2 (mm) | 14 |
Dimensions a (mm) | 24 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material: premium flex chrome vanadium steel- Entirely hardened and tempered
- Surface finish: chrome plated to standard ISO 1456:2009
- Made according to standard ISO 3315
Ulasan Produk
Tidak ada ulasan