UNIOR Sliding T-Handle
#Grup produk P105519412
Spesifikasi
Square Part | 3/4 |
---|---|
Size L (mm) | 455 |
Size d1 (mm) | 20 |
Size d2 (mm) | 37 |
Dimension A (mm) | 60 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material: premium flex chrome vanadium steel- Entirely hardened and tempered
- Surface finish: chrome plated according to ISO 1456:2009
- Polished head
- Made according to standard ISO 3315
Ulasan Produk
Tidak ada ulasan