UNIOR Shape Tin Snips
#Grup produk P105519306
Spesifikasi
Size L (mm) | 280 |
---|---|
Size c (mm) | 48 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material: premium plus carbon steel- Drop forged, entirely hardened and tempered
- Blade induction hardened
- Head surface finish: finely ground
- Protection against corrosion
- Handles plastic dipped
Advantages:
- Spring for reopening
Use
For cutting sheet metal by 400N/mm² thickness up to 1 mmUlasan Produk
Tidak ada ulasan