UNIOR Set of Open End Wrenches in Bag
#Grup produk P105518699
Spesifikasi
Number of Items | 6-22 / 8 |
---|---|
Size (mm) | 110/1 (6x7, 8x9, 10x11, 12x13, 14x15, 16x17, 18x19, 20x22), CT110 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material: premium chrome vanadium steel- Drop forged, entirely hardened and tempered
- Surface finish: chrome plated according to ISO 1456:2009
- Polished head
- Made according to standard ISO 10102 (only metric dimension)
- Head of the wrench under 15
Ulasan Produk
Tidak ada ulasan