UNIOR Set of Grip Crimp Pliers with Exchangeable Jaws in Plastic Box
#Grup produk P105518149
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material: premium plus carbon steel- Surface finish: phosphated to standard ISO 9717
- Heavy duty double - Component handles
- Box Dimensions (mm): 307x260x55
Advantages:
- Ratchet crimp system ensures reliable work
- Quick changing system for 4 different types of jaws
Use
- For insulated terminals AWG10-12/14-16/18-22 (4-6/1.5-2.5/0.5-1.0mm²)- For non-insulated terminals AWG14-6 (0.2-16mm²)
- For cord end terminals AWG22-6 (0.5-16mm²)
- For BNC/TNC coax connectors RG-58, RG-59/62. Hex connectors 0.255 (6.48mm²), 0.213 (5.41mm²), 0.068 (1.73mm²)
Ulasan Produk
Tidak ada ulasan