UNIOR Service Trolley

Sebelum PPN:
Rp12.999.900 - Rp53.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Ergonomic, lightweight and easily moved service trolley
- This industrial-quality service trolley is ideal for use in garages, engineering workshops and warehouses.
- It allows the user to easily transport tools and components around the working area, and keep them easily at hand while working on a task.
- This trolley encourages and organized, pre-planned approach to tasks, and improves efficiency, productivity and comfort.
- The water-resistant top shelf allows easy access to tools and parts at a comfortable working height, while the lower shelf provides additional storage.
- The shelves are engineered for a maximum load of 100kg each, and are protected with an impactresistant, anti-slip mat.
- Made in Europe to the highest standards, and backed by Unior's lifetime warranty.
Includes:
- 4 wheels - 2 fixed and 2 swivelling. One easily-braked wheel.
- Two water-resistant shelves, upper complete with impact-absorbing, anti-slip mat
Specifications:
- Total capacity 200kg. Maximum 100kg per shelf.
- Assembled dimensions: 1072x600x887mm
- Packaged dimensions: 1020x635x190mm

Ulasan Produk

Tidak ada ulasan

Halaman Terkait