UNIOR Safety Wire Twisting Pliers
#Grup produk P105517353
Spesifikasi
Size L (mm) | 213 |
---|---|
Size b (mm) | 19 |
Size B1 (mm) | 49 |
Size c (mm) | 40 |
Size D (mm) | 24 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Safety twist plier is a versatile tool to help you to do reliable safety wiring (lock wiring) rapidly and consistently.- Safety wiring remains the most positive and assured method of securing critical fasteners that must not be allowed to back out: any tendency of the fastener to loosen is counter acted by tightening of the safety wire.
- Twisting and cutting capacity:
- 0.5mm dia stainless wire without heat treated
- 0.8mm (Dia.) soft wire
Use
Twisting of bolts, oil caps, drain cocks, valves and single twist electrical connectors.Ulasan Produk
Tidak ada ulasan