UNIOR Sac Clutch Tool Set

Sebelum PPN:
Rp12.999.900
Spesifikasi
Size b (mm)268
Max. Size D (mm)322
Size H (mm)267
Box Dimensions (mm)393x331x95
Dimension A (mm)305

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Material: premium chrome vanadium steel
- Entirely hardened and tempered
- This SAC clutch tool set can be used to quickly and professionally dismantle and install SAC clutches. Usually, SAC clutches have 3 spokes, however some vehicles use 4-spoked versions (e.g. Mercedes A since 2004). Suitable for almost all SAC clutches (3- And 4-spoked), e.g. VW-Audi, BMW, Mercedes, Volvo, Opel, Renault, etc.
Advantages:
- 1. pre-tightening of the thrust plate during dismounting and installing (important for preventing strain on the clutch),
- 2. centering the clutch plate in the direction towards the guide bearing or towards the thrust plate,
- 3. withdrawing the adjusting ring with the withdrawal tools.

Ulasan Produk

Tidak ada ulasan