UNIOR Rotor and Sprocket Holding Tools

Sebelum PPN:
Rp649.900
Spesifikasi
Min. Size D (mm)20
Max. Size D (mm)180
Size d1 (mm)5
Size d2 (mm)9
Size L (mm)340
Dimension A (mm)32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Material: premium plus carbon steel
- Surface finish: chrome plated to standard ISO 1456:2009
- Ergonomic heavy duty double component handle
Advantages:
- Due to its universal structure, it allows holding holes with a diameter of 5 or 9 mm and at a distance between 20 to 180 mm.
- The tool also has a screw that enables fixing of the tool at the actual distance between holes on the magnet or the sprocket.
Use
- The tool is designed for holding the magnet and the sprocket during assembly or
disassembly.
- All types of motorbikes

Ulasan Produk

Tidak ada ulasan

Halaman Terkait