UNIOR Ribbed Driver Pulley Puller

Sebelum PPN:
Rp7.899.900
Spesifikasi
Size b (mm)32
Size C1 (mm)60-82.5
Size C2 (mm)69-91
Size C3 (mm)34
Size d1 (mm)80-150
Dimension A (mm)171
Size D3 (mm)40-150
Size d2 (mm)40-120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The puller is used to dismount pulleys of various shapes, in particularly those used in passenger cars. The tool is suitable for pulleys with the following diameters: min. Ø45 mm; max. Ø235 mm. The puller is useful for effectively removing pulleys from hard-toreach areas, and especially without the risk of any damage to the pulley. The tool has two types of pulling paws, suitable for various types of pulleys.

Ulasan Produk

Tidak ada ulasan